Shop All Cordless Screwdrivers
Milwaukee Tool
Cordless Screwdriver Kit, W/Add Bat
Mfr # 7DF45
Zoro # G2605333
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included Mfr. No. 38D763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 7DF45
- Zoro # G2605333
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 7 in |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Battery Included | Mfr. No. 38D763 |
Battery Pack Replacement | Mfr. No. 38D763 |
Battery Capacity | 2.0 Ah |
Includes | 2CDC8 (Cordless Screwdriver Kit), 38D763 (Additional Battery) |
Max. Torque | 175 in-lb |
Cordless Tool Battery Type | Li-Ion |
Item | Cordless Screwdriver Kit |
Tool Weight | 2 lb |
No Load RPM | 0 to 500 |
Corded/Cordless | Cordless |
Features | Quick Bit Loading, Built In LED Light, Battery Fuel Gauge, One Handed Bit Loading and Unloading, Metal Gear Housing, Variable Speed Trigger, Over Mold Side and Grip |
Description
Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 175 in-lb, No Load RPM 0 to 500, Cordless, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included 38D763, Battery Pack Replacement 38D763, Features Quick Bit Loading, Built In LED Light, Battery Fuel Gauge, One Handed Bit Loading and Unloading, Metal Gear Housing, Variable Speed Trigger, Over Mold Side and Grip, Tool Length 7 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE MANUFACTURING SOCKET FOR WHEEL FOR THE HRS CREEPER (WH33S)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- AIR LOCKER Inline / Straight Line Air Sander 2-3/4 x 15-3/4 Inch (AT100S)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4" Chuck (2402-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun (2866-20)
- MILWAUKEE TOOL M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit (2406-22)
- MILWAUKEE TOOL Cordless Drywall Screw Gun, Cut Out Tool (2866-22, 2627-20)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
- SKIL Pistol Grip Screwdriver 4v (SD561801)
- Milwaukee Tool Cordless Screwdrivers