Shop All Cordless Screwdrivers
Milwaukee Tool
Cordless Screwdriver Kit, Ergonomic
Mfr # 2406-22, 48-11-2440
Zoro # G2608571
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included (2) Mfr. No. 2XKZ6
- Tool Length 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2406-22, 48-11-2440
- Zoro # G2608571
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 6-3/4 in |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Battery Included | (2) Mfr. No. 2XKZ6 |
Battery Pack Replacement | Mfr. No. 2XKZ6 |
Battery Capacity | 1.5 Ah |
Includes | (1) M12(TM) Cordless Lithium-Ion 1/4 in Hex 2-Speed Screwdriver (Mfr. No. 2406-20), (2) M12(TM) REDLITHIUM(TM) Battery Pack (Mfr. No. 48-11-2401), (1) M12(TM) Lithium-ion Battery Charger (Mfr. No. 48-59-2401), (1) Carrying Case, (1) Belt Clip |
Max. Torque | 275 in-lb |
Clutch Style | Adjustable |
Handle Type | Ergonomic |
Cordless Tool Battery Type | Li-Ion |
Corded/Cordless | Cordless |
Features | LED Worklight |
No Load RPM | 0 to 400/0 to 1500 |
Item | Cordless Screwdriver Kit |
Tool Weight | 2.2 lb |
Description
Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 275 in-lb, No Load RPM 0 to 400/0 to 1500, Clutch Style Adjustable, Cordless, Handle Type Ergonomic, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Included (2) 2XKZ6, Battery Pack Replacement 2XKZ6, Features LED Worklight, Tool Length 6-3/4 in, Tool Weight 2.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 1/4-20 X 1/2 Hex (60265)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #26 (C73454)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81960D2B62030)
- MILWAUKEE TOOL M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit (2406-22)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2402-22, 48-11-2420)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12V, W/Add Bat (7DF43)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4" Chuck, 12V, Voltage: 12.0 (2401-22, 49-24-0146)
- FREEMAN 3.6 Volt Lithium-Ion Cordless Rechargeable Screwdriver with Charger, H (P36VCS)
- Milwaukee Tool Cordless Screwdrivers