Shop All Cordless Screwdrivers
Milwaukee Tool
Cordless Screwdriver Kit, 1/4in. Hex
Mfr # 2402-22, 48-11-2440
Zoro # G2608267
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included (2) Mfr. No. 38D763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2402-22, 48-11-2440
- Zoro # G2608267
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 6-45/64 in |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Battery Included | (2) Mfr. No. 38D763 |
Battery Pack Replacement | Mfr. No. 38D763 |
Battery Capacity | 2.0 Ah |
Includes | Cordless Screwdriver, (2) Battery Packs, Charger, Belt Clip, Hard Carrying Case |
Max. Torque | 325 in-lb |
Clutch Style | Adjustable |
Brushless Motor | Yes |
Series | M12 Fuel(TM) |
Corded/Cordless | Cordless |
Autofeed | No |
Handle Type | T |
Item | Cordless Screwdriver Kit |
Driver and Wrench Product Grouping | Cordless Screwdriver Kits |
No Load RPM | 0 to 450/0 to 1700 |
Cordless Tool Battery Type | Li-Ion |
Tool Weight | 2 lb |
Description
Cordless Screwdriver Kits, Cordless Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 325 in-lb, No Load RPM 0 to 450/0 to 1700, Clutch Style Adjustable, Series M12 Fuel(TM), Cordless, Brushless Motor Yes, Handle Type T, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included (2) 38D763, Battery Pack Replacement 38D763, Tool Length 6-45/64 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2673)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- WRIGHT TOOL Wright Tool 875-9076 1-2 Inch dr 5Pt Penta Socket (875-9076)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- MILWAUKEE TOOL Cordless Drywall Screw Gun, Cut Out Tool (2866-22, 2627-20)
- MILWAUKEE TOOL M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit (2406-22)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit (2402-22)
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun (2866-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- BLACK & DECKER 4V MAX* Lithium Ion LightDriver Cordless Screwdriver (BDCSFL20C)
- Milwaukee Tool Cordless Tools