Shop All Cordless Screwdrivers
Milwaukee Tool
Cordless Screwdriver Kit, 12V, W/Add Bat
Mfr # 7DF43
Zoro # G2605318
product price: $215.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included Mfr. No. 38D763
- Tool Length 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 7DF43
- Zoro # G2605318
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 6-3/4 in |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Battery Included | Mfr. No. 38D763 |
Battery Pack Replacement | Mfr. No. 38D763 |
Battery Capacity | 2.0 Ah |
Includes | 22UT45 (Cordless Screwdriver Kit), 38D763 (Additional Battery) |
Max. Torque | 275 in-lb |
Clutch Style | Adjustable |
Features | LED Worklight |
Tool Weight | 2.2 lb |
Item | Cordless Screwdriver Kit,12V,W/Add Bat |
No Load RPM | 0 to 400/0 to 1500 |
Handle Type | Ergonomic |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Description
Cordless Screwdriver Kit,12V,W/Add Bat, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 275 in-lb, No Load RPM 0 to 400/0 to 1500, Clutch Style Adjustable, Cordless, Handle Type Ergonomic, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included 38D763, Battery Pack Replacement 38D763, Features LED Worklight, Tool Length 6-3/4 in, Tool Weight 2.2 lb, Includes 22UT45 (Cordless Screwdriver Kit), 38D763 (Additional Battery)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.84"L, Blind Tap (0055BS)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- UNIVERSAL TOOL 3/8 In. Butterfly Impact (UT2025R)
- MILWAUKEE TOOL Cordless Drywall Screw Gun, Cut Out Tool (2866-22, 2627-20)
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Chuck 1/4" (2401-22, 48-11-2460)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver Kit (2401-22)
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun Kit (2866-22)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
- FREEMAN 3.6 Volt Lithium-Ion Cordless Rechargeable Screwdriver with Charger, H (P36VCS)
- Milwaukee Tool Cordless Tools