Shop All Rotary Hammers
This Product is Discontinued
Milwaukee Tool
Cordless Rotary Hammer Kit, 3Ah Battery (Discontinued)
Mfr # 2412-22XC, 48-11-2412
Zoro # G2608422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 12.0 V
- No Load RPM 0 to 800
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2412-22XC, 48-11-2412
- Zoro # G2608422
- UPC # 045242286874
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 9 in |
Overall Height | 8 in |
Overall Width | 9 1/2 in |
Description
Cordless Rotary Hammer Kit, Voltage 12 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,350 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Rotate Only, Brushless Motor No, Cordless Tool Kit Contents (1) Battery, Battery Capacity 3.0 Ah, Core Bit Capacity 1/2 in, Battery Model Number 4PKY2, Battery Series M12, Charger Included Yes, Charger Model Number 48-59-2401, Drill Chuck Type SDS Plus, Drilling Capacity in Concrete 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.