Shop All Rotary Hammers
Milwaukee Tool
Cordless Rotary Hammer Kit, 18.0V, Li-ion
Mfr # 2718-22HD, 48-11-1812
Zoro # G3467625
original price:
$1,476.99
25% off
new price: $1,099.00
/ea
Free Shipping & Returns
$1,099.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 18 V
- No Load RPM 0 to 380
- Cordless Tool Battery Type Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2718-22HD, 48-11-1812
- Zoro # G3467625
- UPC # 045242519194
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 21 3/16 in |
Overall Width | 6 7/16 in |
Overall Height | 16 7/16 in |
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Max, Core Bit Capacity in Concrete 1 3/4 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity 12.0 Ah, Core Bit Capacity 1 3/4 in, Impact Energy 8.1 ft-lb, Battery Model Number 48-11-1812, Battery Series M18, Charger Included Yes, Charger Model Number 48-59-1808, Clutch Style Slip Clutch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Square Double Cut Smooth File (13376)
- STARRETT Depth Rod, 3"-4", 449 Depth Micrometer (PT99118)
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20 (44290)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MILWAUKEE TOOL 1-3/4 in. SDS-Max Rotary Hammer (5546-21)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- Milwaukee Tool Rotary Hammers