Shop All Reciprocating Saws
Milwaukee Tool
Cordless Reciprocating Saw Kit, w/Battery
Mfr # 2722-21HD, 48-11-1812
Zoro # G7642168
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2722-21HD, 48-11-1812
- Zoro # G7642168
- UPC # 045242006489
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 3 3/4 in |
Length of Stroke | 1-1/4" |
Description
Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 3 3/4 in, Tool Weight 12.3 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Angle Tip Relay Pliers (4493)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (3934681140-WWG)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.100S+/TD)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit (2821-22)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 1-Battery XC5.0 Kit (2821-21)
- MILWAUKEE TOOL M18™ HACKZALL® Recip Saw (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2625-20, 48-11-1820)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- Milwaukee Tool Reciprocating Saws