Shop All Reciprocating Saws
Milwaukee Tool
Cordless Reciprocating Saw and Driver, 18 V, Stroke Length 1 1/4 in, Includes Battery/Charger
Mfr # 2821-21, 2760-20
Zoro # G810534679
product price: $526.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools
- Voltage 18 V
- Stroke Length 1 1/4 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2821-21, 2760-20
- Zoro # G810534679
- UPC # 045242559183
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 17 7/64 in |
Description
Reciprocating Saw and Driver, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/64 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- APEX TOOL GROUP Crescent Wiss® 10" Straight Pattern Tinner Snips (WDF10S)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (48-11-1852, 2621-20)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 7/8 in, Includes 2 Ah Battery (2719-20, 48-11-1820)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2457-20)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw Kit (2821-22, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- MILWAUKEE TOOL M18 18V Hackzall (ML2625-20)
- SENIX 20 Volt Max Brushless 7/8-in. Compact Brushless Reciprocating Saw, 2 Ah Battery, 2A Charger (PSRX2-M2)
- Milwaukee Tool Power Saws