Shop All Press Tools & Accessories
Milwaukee Tool
Cordless Press Tool Kit, 18.0V
Mfr # 2674-22P, 2719-20
Zoro # G4612725
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series M18â„¢
- Voltage 18 V DC
- Use With Pipe/Tubing Material PEX
- Included Charger 23Y581
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2674-22P, 2719-20
- Zoro # G4612725
- UPC # 045242354344
- Country of Origin Multiple
- Category Press Tools & Accessories
Dimensions
Tool Length | 13 39/64 in |
Overall Length | 13.6094 in |
Minimum Compatible Pipe Size | 1 in |
Description
Cordless Press Tool Kit, Voltage 18 V DC, Bare Tool / Battery Included Battery Included, Battery Platform 18V Li-Ion, Compatible Material Type PEX, Tool Weight 4.8 lb, Auto-Cycle Yes, Battery Capacity 2 Ah, Compatible Battery Grainger Part Number 38D765, Compatible Charger Grainger Part Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Filtral 700, Filter Foam Set (40968)
- NIBCO 1-1/2" NOM C Copper 90 Degree DWV Long Radius Elbow (907LT 11/2)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8327G041)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- MILWAUKEE TOOL M18 1" Black Iron Press Jaw (49-16-2652B)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- LIGHT HOUSE BEAUTY Standard 1 in. Iron Megapress Press Jaw, Black (LI3440769)
- Milwaukee Tool Press Tools & Accessories