Shop All Press Tools & Accessories
Milwaukee Tool
Cordless Press Tool Kit, 18.0V
Mfr # 2674-22C, 2719-20
Zoro # G6142532
product price: $929.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M18â„¢
- Voltage 18 V DC
- Use With Pipe/Tubing Material PEX
- Cordless Tool Battery Type Li-Ion
- Press Tool Jaw/Pipe Capacity Up to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2674-22C, 2719-20
- Zoro # G6142532
- UPC # 045242354320
- Country of Origin Multiple
- Category Press Tools & Accessories
Dimensions
Tool Length | 13 1/2 in |
Overall Length | 13.5 in |
Minimum Compatible Pipe Size | 1 in |
Description
Cordless Press Tool Kit, Voltage 18 V DC, Bare Tool / Battery Included Battery Included, Battery Platform 18V Li-Ion, Compatible Material Type PEX, Tool Weight 4.8 lb, Auto-Cycle Yes, Battery Capacity 2 Ah, Compatible Battery Grainger Part Number 38D765, Compatible Charger Grainger Part Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x Hose, 1-1/2" (150-E-SS)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12335)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- MILWAUKEE TOOL IPS-P Pivoting Press Ring 1/2 In (49-16-2650BX)
- MILWAUKEE TOOL 3/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652R)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- RIDGID Cordless Press Tool Kit, CycleTime4.5sec (RP 351)
- Milwaukee Tool Press Tools & Accessories