Shop All Electric Polishers And Buffers
Milwaukee Tool
Cordless Polisher Kit, 12.0V, 5-1/8" L
Mfr # 2438-22X, 48-11-2440
Zoro # G7643078
Free Shipping & Returns
Not eligible for select promotions
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 3"
- Size 3 in
- No Load RPM 0 to 2800/0 to 8300
- Corded/Cordless Cordless
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2438-22X, 48-11-2440
- Zoro # G7643078
- UPC # 045242332441
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
size | 3" |
Size | 3 in |
Spindle Thread Size | M9 x 0.75 |
Tool Length | 5 1/8 in |
Description
Cordless Polisher, Abrasive Mount Type Threaded Shank, Grip Type Pistol with Side Handle, Maximum Disc Speed 8,300 OPM, Voltage 12 V, Spindle Thread Size M9 x 0.75, Bare Tool/Battery Included Battery Included, Battery Capacity 1.5 Ah, 3 Ah, Includes (2) Batteries, Charger, 3 in Polishing Backing Pad, 2 in Sanding Backing Pad, Wool Pad, Yellow Foam Pad, White Foam Pad, Switch Type Lock On, Battery Model Number 2XKZ6, Charger Model Number 2XKZ7, Features Tool-Free Accessory Change
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK DIAG CUTTING PLIER 6""L (336)
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- KRAFT TOOL Carpet Seam Roller (FC532)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- MILWAUKEE TOOL Cordless Polisher, 12V, w/Battery (2438-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- MILWAUKEE TOOL M12 Polisher/Sander 5pc Accessory Pack (49-36-2438)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V (2438-22X, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV5PSET)
- Milwaukee Tool Finishing Tools