Shop All Electric Polishers And Buffers
Milwaukee Tool
Cordless Polisher Kit, 12.0V
Mfr # 2438-22X, 48-11-2440
Zoro # G2607427
product price: $411.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 3"
- Size 3 in
- No Load RPM 0 to 2800/0 to 8300
- Corded/Cordless Cordless
- Battery Included / Bare Tool Battery Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2438-22X, 48-11-2440
- Zoro # G2607427
- UPC # 045242332441
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
size | 3" |
Size | 3 in |
Spindle Thread Size | M9 x 0.75 |
Tool Length | 5-1/8 in |
Description
Cordless Polisher, Abrasive Mount Type Threaded Shank, Maximum Disc Speed 8,300 OPM, Voltage 12 V, Bare Tool/Battery Included Battery Included, Battery Capacity 1.5 Ah, 3 Ah, 4 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- KO-KEN Socket 21mm 6 Point 77mm 1/2 Sq. Drive (4300M-21)
- BIG HORN 1/4 Inch Shank Mortising Hinge w/Top 5/8 Inch Dia Bearing Router Bit - Replaces Templaco CB-4 (19670)
- SPEC OPS Trim Bar, 9.5-In (SPEC-D9TRIM)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- MILWAUKEE TOOL Cordless Polisher, 12V, w/Battery (2438-20, 48-11-2420)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- MILWAUKEE TOOL M12 Polisher/Sander 5pc Accessory Pack (49-36-2438)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- 3M 3M Perfect-It Random Orbital Polisher 34100 (7100262853)
- Milwaukee Tool Electric Polishers And Buffers