Shop All Electric Polishers And Buffers
Milwaukee Tool
Cordless Polisher, 12V, w/Battery
Mfr # 2438-20, 48-11-2420
Zoro # G600985520
original price:
$343.29
21% off
Free Shipping & Returns
Not eligible for select promotions
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2438-20, 48-11-2420
- Zoro # G600985520
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Polisher,12V,w/Battery |
Description
Cordless Polisher,12V,w/Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB818T05)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) (2738-20)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- Milwaukee Tool Electric Polishers And Buffers