Shop All Cordless Knockout Tools
Milwaukee Tool
Cordless Knockout Tool Kit, 18.0V
Mfr # 2677-21, 2729-20
Zoro # G2611003
Free Shipping & Returns
Not eligible for select promotions
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18V
- Max. Operating Force 6 ton
- Max. Capacity Mild Steel 14 ga
- Max. Capacity Stainless Steel 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2677-21, 2729-20
- Zoro # G2611003
- Country of Origin China
- Category Cordless Knockout Tools
Dimensions
Tool Length | 11-45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Knockout Tool Kit |
Battery Included / Bare Tool | Battery Included |
Voltage | 18V |
Max. Operating Force | 6 ton |
Max. Capacity Mild Steel | 14 ga |
Max. Capacity Stainless Steel | 14 ga |
Cordless Tool Battery Type | Li-Ion |
Series | M18(TM) FORCELOGIC(TM) |
Includes | M12 and M18 Multi-Voltage Charger, EXACT(TM) 1/2 in to 2 in Conduit Punches and Dies, 7/16 in Draw Stud, 3/4 in Quick Change Draw Stud, Carrying Case, M18 Band Saw |
Battery Pack Replacement | 38D765 |
Corded/Banded | Cordless |
Battery Capacity | 2.0Ah |
Features | Compact Design, Lightest Weight, Fully Balanced |
Battery Included | (1) 38D765 |
Green Environmental Attribute | Product is Rechargeable |
Corded/Cordless | Cordless |
Tool Weight | 4.3 lb |
Description
Cordless Knockout Tool Kit, Battery Capacity 2.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- MIDWEST RAKE Jiffy Mixer Blade, 1-2 gal. (47432)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- MILWAUKEE TOOL Combination Tool Kit, 2 Tools, 18V, 12V (2676-23, 2472-21XC)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit (2676-22)
- MILWAUKEE TOOL Combo Tool Kit, 2 Tools, 3 Batteries (2677-23, 2472-21XC)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included (2677-21, 48-11-1820)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-22, 2729-20)
- Milwaukee Tool Cordless Tools