Shop All Cordless Knockout Tools
Milwaukee Tool
Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included
Mfr # 2677-21, 48-11-1820
Zoro # G2576852
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 18V DC
- Max. Operating Force 6 tons
- Max. Capacity Mild Steel 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2677-21, 48-11-1820
- Zoro # G2576852
- UPC # 045242356348
- Country of Origin Multiple
- Category Cordless Knockout Tools
Dimensions
Tool Length | 11-45/64 in |
Overall Length | 11 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Knockout Tool Kit |
Battery Included / Bare Tool | Battery Included |
Voltage | 18V DC |
Max. Operating Force | 6 tons |
Max. Capacity Mild Steel | 14 ga |
Max. Capacity Stainless Steel | 14 ga |
Cordless Tool Battery Type | Li-Ion |
Battery Pack Replacement | 38D765 |
Corded/Cordless | Cordless |
Tool Weight | 4.3 lb |
Corded/Banded | Cordless |
Battery Capacity | 2 Ah |
Includes | M12(TM) and M18(TM) Multi-Voltage Charger, EXACT(TM) 1/2 in to 2 in Conduit Punches and Dies, 7/16 in Draw Stud, 3/4 in Quick Change Draw Stud, Quick Connect Alignment System, Carrying Case |
Features | Compact Design, Lightest Weight, Fully Balanced |
Battery Included | (2) 38D765 |
Number of Batteries Included | 2 |
For Maximum Stainless Steel Thickness | 14 ga |
Power Source | Cordless |
Battery Model No. | 38D765 |
For Maximum Steel Thickness | 14 ga |
Charger Included | Yes |
Description
Cordless Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Battery Capacity 2 Ah, Number of Batteries Included 2, Battery Model No. 38D765, Charger Included Yes, Power Source Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- HHIP 6" Drill Press Vise (3900-0176)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- MILWAUKEE TOOL Combo Tool Kit, 2 Tools, 3 Batteries (2677-23, 2472-21XC)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2677-21, 2729-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit (2676-22)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-22, 2729-20)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- Milwaukee Tool Cordless Knockout Tools