Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Cordless Job Site Lights, 18.0V
Mfr # 2145-20, 48-59-1850
Zoro # G2611021
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 1,000/4,400 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2145-20, 48-59-1850
- Zoro # G2611021
- Country of Origin Multiple
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 10 1/2 in |
Maximum Height | 10 1/2 in |
Max. Height Grouping | 6 to 12 in |
Description
Cordless Site Light, Battery Platform M18, Series RADIUS, Light Output Mode High / Medium / Low, Brightness Level 1,000 lm, 4,400 lm, Maximum Brightness Level 4,400 lm, Minimum Brightness Level 1,000 lm, Mount Type Hang Hook, Maximum Height 10 1/2 in, Light Distribution 180 Degrees , 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Voltage 18 V, Battery Included / Bare Tool Battery Included, Beam Distance 150 ft, Compatible Battery Model Number All Milwaukee M18 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- BEYOND LED TECHNOLOGY LED Flood Light | 100 Watt | 11000 Lumens | 5000K | 120V | Knuckle Mount|DOB|Bronze Housing (BLT-FLD01-100WJCGA2-BRAM50)
- ILC Replacement for Philips 459057 replacement light bulb lamp (459057 PHILIPS)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-11-1835)
- MILWAUKEE TOOL ROVER LED Magnetic Flood Light (300 Lumens) (2108)
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK700RBK)
- Milwaukee Tool Base-Mount and Tripod Work Lights