Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Cordless Job Site Light Kit, 18.0V, LED
Mfr # 2361-20, 2112-21
Zoro # G7652771
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 1,500 lm
- Voltage 18 V
- Light Output Mode High / Low
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2361-20, 2112-21
- Zoro # G7652771
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 6 1/4 in |
Max. Height Grouping | 6 to 12 in |
Tool Height | 6 1/4 in |
Description
Cordless Job Site Light Kit, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER, Brightness Level 780 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 780 lm, Light Output Mode High / Low, Mount Type Hang Hook, Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Battery, (2) Bare Tools, Run Time 5 hr, 10 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- ILC Replacement for PHILIPS FB32T8/TL741/ALTO (FB32T8/TL741/ALTO PHILIPS)
- MILWAUKEE TOOL Battery Kit and Search Light, M18 Battery (48-59-1850, 2354-20)
- MILWAUKEE TOOL CordlessTripodLight, BatteryIncl, 24 3/4"L (MXF041-1XC, MXFXC406)
- MILWAUKEE TOOL Tower Light, Tower Light, M18 XC6.0 2PK (2131-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (411350)
- Milwaukee Tool Base-Mount and Tripod Work Lights