Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Cordless Job Site Light Kit, 18.0V
Mfr # 2145-20, 48-11-1850
Zoro # G2612841
product price: $479.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1,000/4,400 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2145-20, 48-11-1850
- Zoro # G2612841
- Country of Origin Multiple
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 10 1/2 in |
Maximum Height | 10 1/2 in |
Max. Height Grouping | 6 to 12 in |
Description
Cordless Site Light Kit, Battery Platform M18, Series RADIUS, Light Output Mode High / Medium / Low, Brightness Level 1,000 lm, 4,400 lm, Maximum Brightness Level 4,400 lm, Minimum Brightness Level 1,000 lm, Mount Type Hang Hook, Maximum Height 10 1/2 in, Light Distribution 180 Degrees , 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Voltage 18 V, Battery Included / Bare Tool Battery Included, Beam Distance 150 ft, Compatible Battery Model Number All Milwaukee M18 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 4636 (WW-LAX3-7)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B232I120Rh (B232I120RH)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- MILWAUKEE TOOL Cordless Job Site Light Kit, 18.0V, LED (2361-20, 2112-21)
- MILWAUKEE TOOL Battery and Light, 1400 lm Max. (48-11-2425, 2356-20)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- Milwaukee Tool Base-Mount and Tripod Work Lights