Shop All Site & Roadway Lighting
Milwaukee Tool
Cordless Job Site Light, Battery Included, Focus: Fixed
Mfr # 2132-20, 48-11-2420
Zoro # G9137412
original price:
$285.61
14% off
new price: $243.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Max. Height 68 in
- Number of Batteries 1
- Light Output Mode High / Low
- Includes 38D763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2132-20, 48-11-2420
- Zoro # G9137412
- UPC # 045242526048
- Country of Origin Multiple
- Category Site & Roadway Lighting
Dimensions
Max. Height | 68 in |
Maximum Height | 68 in |
Tool Width | 5 1/2 in |
Overall Length | 5 3/4 in |
Max. Height Grouping | Greater than 36 in |
Description
Cordless Tripod Light, Battery Platform M12, Series ROCKET, Light Output Mode High / Low, Brightness Level 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 68 in, Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 10 hr, Voltage 12 V, Battery Included / Bare Tool Battery Included, Beam Distance 250 ft, Compatible Battery Capacity 6.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Handheld Lights, Flood, Spot Beam, ABS (034150-0302-245)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, Cb, 120V Pc (XTOR6B-PC1)
- BEACON Standard Parking Garage Light, 4000K (SRT2-85-4K7-5QW-UNV-GYS)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- Milwaukee Tool Site & Roadway Lighting