Shop All Job Site Lighting Parts
Milwaukee Tool
Cordless Job Site Light, Battery Included
Mfr # 2132-20, 48-11-2460
Zoro # G9089715
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Life 50,000 hr
- Lamp Type LED
- Charger Replacement 23Y581
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2132-20, 48-11-2460
- Zoro # G9089715
- UPC # N
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Max. Height | 68 in |
Description
Cordless Job Site Light, Battery Platform M12, Series ROCKET, Light Output Mode High / Low, Brightness Level 1,400 lm, Maximum Brightness Level 1,400 lm, Mount Type Tripod, Cordless Tool Kit Contents Bare Tool, Battery, Voltage 12 V, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M12 Series, Compatible Charger Model Number 23Y581, Features 5 Second Set-Up, Focus Fixed, Included Charger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- HALO Ot999P (OT999P)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- ILC Replacement For LIGHT BULB LAMP, 40T6 12 TF (40T6 1/2 TF)
- MILWAUKEE TOOL CordlessTripodLight, Battery Incl, 5 3/4"L (2132-20, 48-11-2460)
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-59-1850)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LEVITON Guard Bulb 1L White (12200-00W)
- GROTE LED Theft Resistant Flange (43253)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- Milwaukee Tool Job Site Lighting Parts