Shop All Cordless Impact Tools
Milwaukee Tool
Cordless Impact Wrench, Compact, 18VDC
Mfr # 2863-20, 48-11-1850
Zoro # G3456486
product price: $531.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Voltage 18 V
- Tool Weight 5.9 lb
- Includes Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2863-20, 48-11-1850
- Zoro # G3456486
- UPC # 045242502318
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 8 1/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,400 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1750, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/32)
- CLEVELAND SET 6PC 192 EZYOUT WC USA (C00918)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- MILWAUKEE TOOL M12 Cordless 1/4" Ratchet (2456-20)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent (2759-20)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, Cordless, 1/2 (2962P-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- INGERSOLL-RAND 20V 1/2" (R3150-K22)
- Milwaukee Tool Cordless Tools