Shop All Cordless Impact Tools
Milwaukee Tool
Cordless Impact Driver Kit, 1/4" Drive
Mfr # 2551-22, 2457-20
Zoro # G4347000
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Hydraulic
- Corded/Cordless Cordless
- Brushless Motor Yes
- Drive Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2551-22, 2457-20
- Zoro # G4347000
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 15-13/64" |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 ft-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impacts per Minute 3400, Battery Capacity 2.0 Ah, Handle Type Pistol Grip, Built-In Light Yes, Series M12, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 16 in. Pry Bar 1 pk (DB16)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- MILWAUKEE TOOL M18 3/8" MTIW w Ring + 43PC Socket Set (2854-22R,49-66-7009)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- MILWAUKEE TOOL HTIW, 1/2" Drive, 900 ft-lb Torque (2966-20)
- MILWAUKEE TOOL M12 Cordless Ratchet Kit, (1) 1.5Ah, (1) 2.0Ah Batteries (2457-21, 48-11-2420)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- DEWALT 20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries (DCF888P2BT)
- Milwaukee Tool Cordless Tools