Shop All Cordless Impact Tools
Milwaukee Tool
Cordless Impact Driver, 1/4" Drive, 12V
Mfr # 2551-20, 48-11-2420
Zoro # G2542411
product price: $226.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Features Compact, Longer Sustained Torque
- Green Environmental Attribute Product is Rechargeable
- Battery Included 38D763
- Series M12(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2551-20, 48-11-2420
- Zoro # G2542411
- UPC # N
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Tool Length | 5-13/64" |
Overall Length | 5 1/8 in |
Description
Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 450 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 3,400, Number of Speed Settings 5, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. 48-11-2420, Battery Series M12, Charger Included No, Case Included No, Handle Type Pistol Grip, Overall Length 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Ratchet Lever - Bolt 1/4-20, PK 5 (19729B-5PK)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/4-Inch (31866)
- STEEL GRIP Claw Hammer Steel 16 Oz (2258432)
- PROTO 1 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J10014)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- MILWAUKEE TOOL M12 FUEL STUBBY 1/2" IMPACT WRENCH (ML2555-20)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench (2555-20)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- Milwaukee Tool Cordless Tools