Shop All Cordless Combination Kits
Milwaukee Tool
Cordless HACKZALL, 12V, w/MULTI-TOOL
Mfr # 2520-21XC, 2426-20
Zoro # G400419645
product price: $302.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included M12 FUEL HACKZALL Reciprocating Saw (2520-20)
- Battery Capacity 4Ah
- Number of Tools 2
- Includes M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440)
- Series M12 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2520-21XC, 2426-20
- Zoro # G400419645
- UPC # N
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless HACKZALL,12V,w/MULTI-TOOL |
Cordless Tools Included | M12 FUEL HACKZALL Reciprocating Saw (2520-20) |
Battery Capacity | 4Ah |
Number of Tools | 2 |
Includes | M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440) |
Series | M12 FUEL(TM) |
Cordless Tool Kit Contents | M12 Lithium-ion Battery Charger (48-59-2401); M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440); M12 FUEL HACKZALL Reciprocating Saw (2520-20) |
Voltage | 12 V |
Battery Included | 38D764 |
Power Source | Cordless |
Green Environmental Attribute | Product is Rechargeable |
Number of Batteries Included | 1 |
Case Included | (1) Contractor Bag |
Oscillating Tool | 6CZA6 |
Battery Series | M12 REDLITHIUM |
Reciprocating Saw - Tool Style | Compact |
Charger Included | Yes |
Charger | 2XKZ7 |
Battery Model No. | 48-11-2440 |
Reciprocating Saw | 31MJ77 |
Description
Cordless HACKZALL,12V,w/MULTI-TOOL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in (05071116001)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black (RM24TB)
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- MOODY TOOL General Hand Tool Kit, No. of Pcs. 30 (59-0245)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MILWAUKEE TOOL M18 Blower, M18 1/2" MTIW, 2PK M18 6.0 (2824-20, 2962-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2696-24, 48-11-1850)
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- MILWAUKEE TOOL M18 6T Knockout 1/2-4" Kit, M18 Band Saw (2677-23, 2829-20)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- Milwaukee Tool Cordless Tools