Shop All Grease Guns
Milwaukee Tool
Cordless Grease Gun, w/Battery
Mfr # 2446-21XC, 48-11-2460
Zoro # G4620349
original price:
$448.00
17% off
new price: $370.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Extra Battery Bundle
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2446-21XC, 48-11-2460
- Zoro # G4620349
- UPC # 045242200979
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Tool Length | 14 in |
Pipe Length | 14 in |
Hose Length | 36 in |
Description
Cordless Grease Gun, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 14 in, Hose Length 36 in, Tube Color Silver, Tube Material Brushed Steel, Volume per Minute 2.6 oz, Tool Length 14 in, Tool Weight 7.2 lb, Grease Type Up to NLGI #2, Battery Capacity 3 Ah, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133E Ser, 1.688Shaftdia (C133E-168)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- MILWAUKEE TOOL Cordless Grease Gun, 12V, W/Add Battery (7DF53)
- MILWAUKEE TOOL Cordless Grease Gun Kit, 12.0V (2446-21XC, 48-11-2440)
- MILWAUKEE TOOL Cordless Grease Gun Kit, With Stick Light (2446-21XC, 2351-20)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-21CT / 48-11-1820)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- ALEMITE Grease Gun, Lever Professional P&C (A500)
- Milwaukee Tool Grease Guns