Shop All Grease Guns
Milwaukee Tool
Cordless Grease Gun Kit, With Stick Light
Mfr # 2446-21XC, 2351-20
Zoro # G2608413
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2446-21XC, 2351-20
- Zoro # G2608413
- UPC # 00045242200979
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Tool Length | 14 in |
Hose Length | 36 in |
Overall Height | 9 3/4 in |
Overall Length | 14 in |
Overall Width | 3 in |
Flexible Hose Length | 36 in |
Description
Cordless Grease Gun, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Tube Material Brushed Steel, Volume per Minute 3 fl oz, Tool Length 14 in, Tool Weight 7.2 lb, Grease Type Up to NLGI #2, Battery Capacity 3 Ah, Number of Speeds 1, Application Lubricating Moving Parts and Joints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H28004-50)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 4.0 gpm (53CE44)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT (1/2 FC410 15)
- MILWAUKEE TOOL Grease Gun and Battery (2446-20, 48-11-2425)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- MILWAUKEE TOOL Grease Gun and Battery (2646-20, 48-11-1820)
- MILWAUKEE TOOL Cordless Grease Gun, 18V, Pistol Grip (2646-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- Milwaukee Tool Grease Guns