Shop All Grease Guns
Milwaukee Tool
Cordless Grease Gun, 18V, Pistol Grip
Mfr # 2646-20, 48-11-1835
Zoro # G7893885
original price:
$428.17
12% off
new price: $372.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2646-20, 48-11-1835
- Zoro # G7893885
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Tool Length | 15 in |
Hose Length | 48 in |
Flexible Hose Length | 48 in |
Overall Height | 10 1/4 in |
Overall Width | 3 in |
Overall Length | 14 in |
Description
Cordless Grease Gun, Bare Tool, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 48 in, Tube Color Silver, Tube Material Steel, Volume per Minute 10 fl oz, Tool Length 15 in, Tool Weight 7.6 lb, Battery Capacity 3 Ah, Number of Speeds 2, Application Lubricating Moving Parts and Joints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 176" Outside Length, 2/3" Top Width, 1 Ribs (B173)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/16 In (B 1 1/16)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In (MF0430490)
- MILWAUKEE TOOL Grease Gun and Battery (2646-20, 48-11-1820)
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-21CT / 48-11-1820)
- MILWAUKEE TOOL M12 Grease Gun Kit w/ M12 Inflator & 15 PC Ratcheting Wrench Set SAE (2446-21XC, 2475-20, 48-22-9416)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- GROZ Transfer Gun (SG/21)
- Milwaukee Tool Grease Guns