Shop All Grease Guns
Milwaukee Tool
Cordless Grease Gun, 12V, W/Add Battery
Mfr # 7DF53
Zoro # G2605388
Free Shipping & Returns
Not eligible for select promotions
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 7DF53
- Zoro # G2605388
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Hose Length | 36 in |
Tool Length | 14 in |
Overall Length | 14 in |
Flexible Hose Length | 36 in |
Description
Cordless Grease Gun, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Volume per Minute 3 fl oz, Tool Length 14 in, Tool Weight 7.2 lb, Battery Capacity 3 Ah, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QBT-3/8T-U (QBT-3/8T-U)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- MILWAUKEE TOOL Cordless Grease Gun, w/Battery (2446-21XC, 48-11-2460)
- MILWAUKEE TOOL Grease Gun and Battery (2646-20, 48-11-1820)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- Milwaukee Tool Grease Guns