Shop All Grease Guns
Milwaukee Tool
Cordless Grease Gun, 12 V
Mfr # 2446-20, 48-11-2420
Zoro # G800690408
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2446-20, 48-11-2420
- Zoro # G800690408
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Tool Length | 14 in |
Hose Length | 36 in |
Overall Width | 12 1/2 in |
Overall Height | 9 3/4 in |
Flexible Hose Length | 36 in |
Overall Length | 3 in |
Description
Cordless Grease Gun, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Aluminum, Volume per Minute 3 fl oz, Tool Length 14 in, Tool Weight 7.2 lb, Battery Capacity 2 Ah, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- MILWAUKEE TOOL Cordless Grease Gun, 18V, Pistol Grip (2646-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Grease Gun Kit, With Stick Light (2446-21XC, 2351-20)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- Milwaukee Tool Grease Guns