Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Flashlight/Power Bank
Mfr # 2161-21, 48-59-2013
Zoro # G203857897
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 4 V
- Cordless Tools Included REDLITHIUM USB 3 Battery (48-11-2131), USB Rechargeable 1100L Twist Focus Flashlight (2161-21)
- Battery Capacity 3Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2161-21, 48-59-2013
- Zoro # G203857897
- UPC # 045242570607
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 4 V |
Cordless Tools Included | REDLITHIUM USB 3 Battery (48-11-2131), USB Rechargeable 1100L Twist Focus Flashlight (2161-21) |
Battery Capacity | 3Ah |
Number of Tools | 2 |
Includes | 2 ft Heavy-Duty USB Cord, REDLITHIUM USB 3 Battery (48-11-2131), USB Rechargeable 1100L Twist Focus Flashlight (2161-21) |
Series | USB Rechargeable |
Battery Included | 56LA68 |
Number of Batteries Included | 2 |
Charger Included | No |
Charger | N/A-USB Cord |
Wireless Tool Tracking | No |
Light - Type | Flashlight |
Power Source | Cordless |
Item | Flashlight and Power Bank |
Battery Series | USB Rechargeable |
Battery Model No. | 56LA68 |
Green Environmental Attribute | Product is Rechargeable |
Light | 60YR90 |
Cordless Tool Kit Contents | USB Rechargeable 1100L Twist Focus Flashlight (2161-21); 2FT Heavy-Duty USB Cord; REDLITHIUM USB 3 Battery (48-11-2131) |
Description
Flashlight and Power Bank, Cordless Tools Included REDLITHIUM USB 3 Battery (48-11-2131), USB Rechargeable 1100L Twist Focus Flashlight (2161-21), Voltage 4 V, Power Source Cordless, Number of Tools 2, Battery Capacity 3Ah, Includes 2 ft Heavy-Duty USB Cord, REDLITHIUM USB 3 Battery (48-11-2131), USB Rechargeable 1100L Twist Focus Flashlight (2161-21), Tool Brand Milwaukee, Series USB Rechargeable, Battery Included 56LA68, Number of Batteries Included 2, Battery Model No. 56LA68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 3/8 x 16 Inch Slotted Square Shank Screwdriver (73048)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- CRESCENT 10" Adjustable Black Oxide Wrench - Carded (AT210VS)
- MILWAUKEE TOOL M18 Fuel Deep Cut Band Saw, 3/8" Impact (2729-20, 2854-20)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- MILWAUKEE TOOL Vac Pump Kit and Impact Driver (2922-22, 2829-20, 48-39-0529)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- Milwaukee Tool Cordless Combination Kits