Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Flashlight, M12 Battery
Mfr # 2353-20, 48-11-2420
Zoro # G7807594
original price:
$159.00
11% off
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Includes Lanyard
- Series M12
- Use With Battery Mfr. No. All Milwaukee M12 Series
- Green Environmental Attribute Product is Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2353-20, 48-11-2420
- Zoro # G7807594
- UPC # 045242366606
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Tool Length | 6 1/2 in |
Tool Width | 6 1/2 in |
Maximum Height | 12 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M12, Brightness Level 400 lm, 750 lm, Light Output Mode High / Low / Strobe, Cordless Tool Kit Contents Bare Tool, Battery, Run Time 4 hr, 8 hr, Voltage 12 V, Battery Included / Bare Tool Battery Included, Beam Distance 2,100 ft, Compatible Battery Model Number M12, Compatible Charger Model Number 48-59-2401, Features Impact and Water Resistant, Focus Fixed, Included Charger No, Includes Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06-1/2)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- DART Water Cups, White, Paper 3 oz., PK5000 (44)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4936)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 4-Tool Combo Kit (2498-24)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- MILWAUKEE TOOL Vac Pump Kit and Impact Driver (2922-22, 2829-20, 48-39-0529)
- MILWAUKEE TOOL M18 Rotary Hmr Kit and Metal Circ Saw (2912-22, 2782-20)
- Milwaukee Tool Cordless Tools