Shop All Power Crimping & Swaging Tools
Milwaukee Tool
Cordless Expansion Tool Kit
Mfr # 2632-22XC, 2719-21
Zoro # G9220493
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Replacement 23Y581
- Strokes per Minute 30
- Stroke Length 1-1/2 in
- Tool Weight 9.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2632-22XC, 2719-21
- Zoro # G9220493
- UPC # 045242345366
- Country of Origin Multiple
- Category Power Crimping & Swaging Tools
Dimensions
Stroke Length | 1-1/2 in |
Tool Length | 9-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Charger Replacement | 23Y581 |
Strokes per Minute | 30 |
Tool Weight | 9.2 lb |
Item | Cordless Expansion Tool Kit |
Features | Built-In Auto Rotation, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool-free Head Change Compatible with Milwaukee and Uponor Heads |
Corded/Cordless | Cordless |
For Use With | ProPEX(TM) Connectors |
Cordless Tool Battery Type | Li-Ion |
Voltage | 12.0 |
Battery Capacity | 3.0Ah |
Capacity Tubing O.D. | 3/8 in to 1 in |
Series | M18â„¢ |
Handle Style | D-Handle |
Included Charger | 23Y581 |
Includes | (2) M18 REDLITHIUM(TM) XC High Capacity Batteries, (3) ProPEX Expansion Heads, 1 in, 1-1/4 in, 1-1/2 in, ProPEX Expander Cone Grease, Carrying Case, Cordless Reciprocating Saw Kit |
Description
Cordless Expansion Tool Kit, Voltage 12.0, Features Built-In Auto Rotation, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool-free Head Change Compatible with Milwaukee and Uponor Heads, Includes (2) M18 REDLITHIUM(TM) XC High Capacity Batteries, (3) ProPEX Expansion Heads, 1 in, 1-1/4 in, 1-1/2 in, ProPEX Expander Cone Grease, Carrying Case, Cordless Reciprocating Saw Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- AMERICAN FORGE & FOUNDRY 4-1/2" Drive, 4-1/2" 8 Points (18538)
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander with 1/2 in. - 1 in. RAPID SEAL Expander Heads (Tool Only) (2532-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed BG Die (2678-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Crimper Kit (2779-22)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- Milwaukee Tool Power Fastening Tools