Shop All Cordless Drills
Milwaukee Tool
Cordless Drill/Driver Kit, w/Battery
Mfr # 2503-22, 48-11-2460
Zoro # G7958108
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (1) 6.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2503-22, 48-11-2460
- Zoro # G7958108
- UPC # 045242508990
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Width | 2 1/8 in |
Overall Length | 6 5/8 in |
Tool Length | 6-5/8 in |
Overall Height | 7 3/4 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (1) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included 38D763, 38D764, 49JV08, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38D763, 38D764, 49JV08, Chuck Keyless, Tool Length 6-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 39 pcs (2698)
- CATERPILLAR Small Squeeze Knife (980080)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- MILWAUKEE TOOL MX Fuel Handheld Core Drill Kit w/ Stand, 9 pieces, Includes 3 Batteries (MXF301-2CXS, MXFXC406)
- MILWAUKEE TOOL M18 FUEL 1/2 Drill/Driver Kit w/ 2 XC Batteries, 2703-22 (2903-22)
- MILWAUKEE TOOL M12 3/8 Cordless Drill/Driver Bare Tool Only, (2407-20)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2807-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- Milwaukee Tool Cordless Tools