Shop All Cordless Grinders
Milwaukee Tool
Cordless Die Grinder, Voltage 12V DC, Includes Battery
Mfr # 2485-20, 48-11-2440
Zoro # G3937540
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- No Load RPM 25,000 RPM
- Collet Capacity 1/4 in
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2485-20, 48-11-2440
- Zoro # G3937540
- UPC # 045242544264
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Tool Length | 7 13/16 in |
Collet Size | 1/4 in |
Overall Length | 4 1/2 in |
Description
Cordless Die Grinder, Voltage 12V DC, Max. Speed 24,500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Battery Capacity (1) 4 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 24,500 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Tether Style Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- RIDGID Kit, Rp241 1/2-11/4 Pp+L Li (57363)
- MILWAUKEE TOOL Tool Angle Grinder, 18V DC, 6 in Wheel Dia, Includes 18-Volt Battery (2980-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- MILWAUKEE TOOL M18 18V Cordless 4 1/2 in. / 5 in. No-Lock Grinder W/Paddle Switch (ML2880-20)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- Milwaukee Tool Cordless Grinders