Shop All Routers
Milwaukee Tool
Cordless Compact Router, M18 Battery
Mfr # 48-11-1862, 2723-20
Zoro # G703559376
original price:
$505.99
44% off
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Charger Replacement 23Y581
- Power Source Cordless
- Series FUEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 2723-20
- Zoro # G703559376
- Country of Origin Multiple
- Category Routers
Dimensions
Base Size | 4 in |
Overall Height | 6 7/8 in |
Overall Depth | 4 3/4 in |
Overall Width | 3 1/4 in |
Base Diameter | 4 in |
Collet Size | 1/4 in |
Description
Cordless Compact Router, Power Source Cordless, Battery Platform M18, Number of Batteries Included 2, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Base Type Fixed, Maximum Speed 31,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 2.9 lb, Base Diameter 4 in, Battery Capacity 6.0 Ah, Battery Model Number 48-11-1862
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN CROWN HI FINSH FG (MT168HCFG)
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Wood Hndl (CF726B)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/8 In (38AC)
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- MILWAUKEE TOOL M18 FUEL Router + XC6.0 Battery + Knife (2838-20, 48-11-1865, 48-22-1505)
- MILWAUKEE TOOL 2 1/4 Max Hp Evs Bodygrip Router (ML5616-20)
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- MILWAUKEE TOOL Production Router, Fixed Base, 3 1/2 HP, 22,000 RPM (5625-20)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- BOSCH 2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp (MRC23EVSK)
- Milwaukee Tool Routers