Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combo Kit, 18.0 V, 6 Tools, 2 Batt
Mfr # 2696-26, 48-59-1806, 48-11-1850
Zoro # G703677049
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 48-59-1806, 48-11-1850
- Zoro # G703677049
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Combo Kit,18.0 V,6 Tools,2 Batt |
Description
Cordless Combo Kit,18.0 V,6 Tools,2 Batt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5742)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- BON TOOL Bon 12-789 Concrete Form, Flexible Steel, 10 Foot X 6" (12-789)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Circ Saw, M18 MultiTool (2695-24, 2630-20, 2626-20)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MILWAUKEE TOOL Cordless Screwdriver Kit (2402-22, 2462-20)
- MILWAUKEE TOOL M18 Blower, M18 1/2" MTIW, 2PK M18 6.0 (2824-20, 2962-20, 48-11-1862)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Multi-Tool (2520-21XC, 2426-20)
- Milwaukee Tool Cordless Tools