Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt
Mfr # 2691-22, 48-11-1820
Zoro # G2578392
original price:
$372.00
7% off
new price: $343.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (1) 2.0 Ah, (2) 1.5 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2691-22, 48-11-1820
- Zoro # G2578392
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (2) 1.5 Ah, Includes (1) Belt Clip, (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included (1) 38D765, (2) 2XKZ3, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-1820, (2) Mfr. No. 48-11-1815, Battery Series M18 Compact REDLITHIUM, M18 REDLITHIUM CP2.0, Charger (1) 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Socket Adapter, 1/2" Female To 3/8" Male (81354)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- MILWAUKEE TOOL M18 Deep Cut Band Saw, M18 FUEL 1/2"CPIW (2729-22, 2855-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 FUEL Grease Gun (2554-22, 2446-20)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- MILWAUKEE TOOL MX Tower Light Kit w M18 2-Tool Kit (MXF041-1XC, 3697-22)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- Milwaukee Tool Cordless Tools