Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 2 Tools, 18V DC
Mfr # 2893-22CX, 48-11-1850
Zoro # G4619649
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (1) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2893-22CX, 48-11-1850
- Zoro # G4619649
- UPC # 045242527892
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (1) 5.0 Ah, Includes (2) Belt Clips, (1) Side Handle, Tool Brand Milwaukee, Series M18 FUEL, M18, Battery Included 2XKZ3, 35GJ99, 38D766, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-1820, (1) Mfr. No. 48-11-1840, (1) Mfr. No. 48-11-1850, Battery Series M18 REDLITHIUM, Charger (1) 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR FILTER, K950/K960 (506347002)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket (D014616)
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- PROSKIT Needle, Nosed Pliers, Serrated 6 (100-021)
- MILWAUKEE TOOL M12 Band Saw Kit and M12 Multi-Tool (2529-21XC, 2426-20)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF48)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 2352-20)
- MILWAUKEE TOOL M18 4Tool Kit, M18 6.5 Circ Saw, M18 5.0 (2695-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935CU-21S)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- Milwaukee Tool Cordless Tools