Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 2 Tools, 18V DC
Mfr # 2892-22CT, 48-11-1850
Zoro # G9136353
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (1) 5.0 Ah, (2) 2.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2892-22CT, 48-11-1850
- Zoro # G9136353
- UPC # 045242527854
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 5.0 Ah, (2) 2.0 Ah, Includes (2) Belt Clips, Tool Brand Milwaukee, Series M18(TM), Battery Included (2) 38D765, 35GJ99, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-1850, (2) Mfr. No. 48-11-1820, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- BURNDY Type U Crimping Die, Purple (U654)
- IRWIN BIT DRILL 1-5/32"" 1/2SHK (90174)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- MILWAUKEE TOOL M12 Band Saw Kit and M12 3/8" Ratchet (2529-21XC, 2457-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit w 1/2" Mid-Torque (2729-22, 2962-20)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- Milwaukee Tool Cordless Combination Kits