Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18V, 6 Tools
Mfr # 2696-24, 0880-20, 2663-20
Zoro # G3996532
Free Shipping & Returns
Not eligible for select promotions
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 6
- Includes General Purpose Recip Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 0880-20, 2663-20
- Zoro # G3996532
- UPC # 045242253166
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Vacuum - Tank Size | 2 gal |
Impact Wrench - Sq. Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 3.0 Ah, Includes General Purpose Recip Blade, Tool Brand Milwaukee, Series M18, Battery Included (2) 2PYZ8, Number of Batteries Included 2, Battery Model No. (2) 2PYZ8, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 4-Tool Combo Kit (2498-24)
- MILWAUKEE TOOL M18 4Tool Kit, M18 6.5 Circ Saw, M18 5.0 (2695-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- Milwaukee Tool Cordless Combination Kits