Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18V, 6 Tools
Mfr # 2695-24, 0880-20, 2663-20
Zoro # G3997083
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 0880-20, 2663-20
- Zoro # G3997083
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Vacuum - Tank Size | 2 gal |
Impact Wrench - Sq. Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 3.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18, Battery Included (2) 2PYZ8, Number of Batteries Included 2, Battery Model No. (2) 2PYZ8, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- MICRO 100 Brazed Tool Bit, BT, 1.5 In L, 1/4 In W (BT-4)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Grinder, M18 Circ Saw (2696-24, 2686-20, 2630-20)
- MILWAUKEE TOOL M18 Hackzall Kit w M18 1/2" Hammer Drill (2719-21, 2904-20)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit w 1/2" Mid-Torque (2729-22, 2962-20)
- MILWAUKEE TOOL M18 FUEL 7-Tool Combo Kit (3697-27)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- MAKITA Cordless Tool Combination Kit, 3 Tools (XT269M + XVJ03Z)
- Milwaukee Tool Cordless Tools