Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18.0V, 7 Tools
Mfr # 2696-26, 2680-20
Zoro # G7639593
Free Shipping & Returns
Not eligible for select promotions
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Cordless Tools Included (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 7
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 2680-20
- Zoro # G7639593
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 7, Battery Capacity (2) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. 48-11-1828, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 (2062R)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- MILWAUKEE TOOL M12, 5-Tool Combo Kit (2498-25)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 23 pcs (3497-22, 48-89-4631)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 29pcs (3697-22, 48-89-4672)
- Milwaukee Tool Cordless Tools