Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18.0V, 6 Tools
Mfr # 2696-26, 48-11-1850
Zoro # G7657428
product price: $1,013.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah
- Number of Tools 6
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 48-11-1850
- Zoro # G7657428
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 6, Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-1850, (2) Mfr. No. 48-11-1828, Battery Series M18 REDLITHIUM, Charger (1) 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Circular Saw 7-1/4", V20 (CMCS551B)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- STARRETT Steel Straight Edge, 1 Bevel, 12 In (385-12)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22C, 2626-20)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MAKITA Var Speed Imp Wrench 103 Ft/Lbs. Max Torque (CT326)
- Milwaukee Tool Cordless Tools