Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18.0V, 4 Tools
Mfr # 2696-24, 48-11-1850
Zoro # G7657078
product price: $781.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (1) 3.0 Ah, (1) 5.0 Ah
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 48-11-1850
- Zoro # G7657078
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 3.0 Ah, (1) 5.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, 35GJ99, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-1828, (1) Mfr. No. 48-11-1850, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.9 HSS Metric Hand Tap (DWTSMT5X.9)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- STARRETT Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-04-08-3/4)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL Cordless Combo Kit, Orbital, Blower (2695-24, 2648-20, 0884-20)
- MILWAUKEE TOOL M18 1" SDS+ Rotary Hmer, M18 1/2" MTIW (2912-22, 2962-20)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 Grinder (2695-24, 0880-20, 2686-20)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- Milwaukee Tool Cordless Tools