Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 12V, (4) Tools
Mfr # 2498-24, 2457-20
Zoro # G2542280
product price: $447.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver, Ratchet, Reciprocating Saw, Work Light
- Battery Capacity (2) 1.5 Ah
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2498-24, 2457-20
- Zoro # G2542280
- UPC # 045242272266
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Ratchet, Reciprocating Saw, Work Light, Voltage 12 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.5 Ah, Includes (2) Belt Clips, Tool Brand Milwaukee, Series M12, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2XKZ6, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (DW5404)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1619X08020, 1619X07410, 1619X01351, 2610320391 (S96)
- STARRETT Steel/Vinyl Case for Micrometer (913)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2648-20)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK695P2/DCB205-2)
- Milwaukee Tool Cordless Combination Kits