Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 12.0V, Li-Ion
Mfr # 2494-22, 48-11-2420
Zoro # G1608045
product price: $252.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (1) 2.0 Ah, (2) 1.5 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2494-22, 48-11-2420
- Zoro # G1608045
- UPC # 045242237203
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (2) 1.5 Ah, Includes (2) Batteries, Contractor Bag, Charger, Tool Brand Milwaukee, Series M12, Battery Included (1) 38D763, (2) 2XKZ6, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. 48-11-2420, (2) Mfr. No. 48-11-2401, Battery Series M12 REDLITHIUM, Charger (1) 2XKZ7, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Chain Vise, 1/2 to 8 In. (BC810A)
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20TX-5PK)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- MILWAUKEE TOOL M12 Right Angle Drill, M12 2.0Ah Battery (2415-20, 48-11-2420)
- MILWAUKEE TOOL M18 Brushless 2-Tool Combo Kit (2992-22)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 350 MCM Die Kit (2779-22, 49-16-KITA)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2498-24, 48-11-2420)
- MILWAUKEE TOOL Tool Combo Kit, 10 pieces (3697-22, 48-20-9058)
- Milwaukee Tool Cordless Tools