Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 12.0V
Mfr # 2503-22, 2457-20
Zoro # G7656807
product price: $333.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Cordless Tools Included Drill, Ratchet
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2503-22, 2457-20
- Zoro # G7656807
- UPC # 045242508990
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Ratchet - Sq. Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes Belt Clip, Tool Brand Milwaukee, Series M12, Battery Included Yes, Number of Batteries Included 2, Battery Series M12 REDLITHIUM, Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (Subcompact Premium, 1,700 RPM)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Saw Blades 10 TPI Compact Band 25-Pack (48-39-0506)
- GREENLEE Knock Out Punch (K3P-3/4)
- ALLWAY 2-1/2" F-Series Tubular Wood Scraper, 4-Edge (F42)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 4 Tools (2696-24, 48-11-1850)
- MILWAUKEE TOOL M18 Hackzall Kit and 1/2" Impact Wrench (2719-21, 2962-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 4 Tools (2696-24, 48-11-1852)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- Milwaukee Tool Cordless Combination Kits