Shop All Cordless Caulk Guns
Milwaukee Tool
Cordless Caulk Gun, Black/Red, 10 oz Capacity
Mfr # 2441-20, 48-11-2420
Zoro # G200690428
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Red
- Battery Included 38D763
- Capacity 10 oz
- Application Speed 0 to 29 in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2441-20, 48-11-2420
- Zoro # G200690428
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
Tool Length | 16 1/8 in |
For Container Size | 10 oz |
Overall Length | 16 1/8 in |
Description
Cordless Caulk Gun, Voltage 12V DC, For Container Size 10 oz, For Container Type 10 oz, Maximum Dispensing Speed 29 in/min, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2 Ah, Power Source Cordless, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 100' Sterling Seal-1 Spool (EJS1500.750100)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, TFE, Off-White, Paste (14005)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml (TB750)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- MILWAUKEE TOOL Caulk Gun and Battery (2441-20, 48-11-2425)
- MILWAUKEE TOOL Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool (2441-20)
- MILWAUKEE TOOL Cordless Caulk Gun, Drill Kit, 6.0 Bat (2441-20, 2407-22, 48-11-2460)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- MILWAUKEE TOOL Cordless Caulk Gun Kit, Black/Red, 20 oz Capacity (2642-21CT / 48-11-1820)
- Milwaukee Tool Caulk Guns & Accessories