Shop All Cordless Cable Cutters
Milwaukee Tool
Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery
Mfr # 2672-21S, 48-11-1820
Zoro # G2576660
product price: $2,298.99
/ea
Free Shipping & Returns
$2,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 18 V
- Cutting Capacity/Material 3/8 in Non-EHS Guy Wire, 477 Hen ACSR
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2672-21S, 48-11-1820
- Zoro # G2576660
- UPC # 045242354221
- Country of Origin Multiple
- Category Cordless Cable Cutters
Dimensions
Tool Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Cable Cutter Kit |
Battery Included / Bare Tool | Battery Included |
Voltage | 18 V |
Cutting Capacity/Material | 3/8 in Non-EHS Guy Wire, 477 Hen ACSR |
Cordless Tool Battery Type | Li-Ion |
Battery Pack Replacement | 38D765 |
Battery Included | (2) 38D765 |
Tool Weight | 4.7 lb |
Features | Alignment Wearing Class 3 Gloves, Blade Geometry, Anti-Spreading Jaw Design, Hydraulic System Performance From 0 Degrees F to 122 Degrees F, Brushless Motor, Automatic Jaw Opening |
Includes | M18(TM) AC/DC Charger, M18(TM) ACSR Jaw, Carabineer, Hex Key, Utility Bucket Bag |
Corded/Banded | Cordless |
Battery Capacity | 2.0Ah |
Corded/Cordless | Cordless |
Max. Operating Force | 6 ton |
Description
Cordless Cable Cutter Kit, Voltage 18 V, Features Alignment Wearing Class 3 Gloves, Blade Geometry, Anti-Spreading Jaw Design, Hydraulic System Performance From 0 Degrees F to 122 Degrees F, Brushless Motor, Automatic Jaw Opening, Includes M18(TM) AC/DC Charger, M18(TM) ACSR Jaw, Carabineer, Hex Key, Utility Bucket Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3S--22)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter w/ Wireless remote (2776R-21)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, 18.0, Li-Ion Battery, M18(TM) Series (2872-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery (2672-21, 48-11-1820)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- DEWALT Cordless Cable Cutter, 20V DC, 2 Ah (DCE158D1)
- Milwaukee Tool Cordless Cable Cutters