Shop All Angle Grinders & Accessories
Milwaukee Tool
Cordless Angle Grinder Kit, Wheel 6" Dia
Mfr # 2980-22, 48-11-1850
Zoro # G4071499
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 18V DC
- No Load RPM 9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2980-22, 48-11-1850
- Zoro # G4071499
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 12-29/64 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/2 in |
Wheel Diameter | 6 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Safety Features Anti-Kickback Clutch; Brake; Adjustable Guard, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- FLAMEFIGHTER Pulaski Axe, Fiberglass, 36 In. (PUL)
- QUALTECH Straight Flute Hand Tap, Series DWT, Imperial, 18 Thread, Bottoming Chamfer, 4 Flutes, Carbon Stee (DWTB1-8)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- MILWAUKEE TOOL Corded 4 1/2 In. Small Angle Grinder W/Lock-On Paddle Switch, 11 Amp (ML6142-30)
- MILWAUKEE TOOL Angle Grinder Adapter (Small) (49-56-7103)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- Milwaukee Tool Grinders & Accessories